Beli hanging socket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Plug Head Industrial IP44 (Steker)
    Mulai

    Rp28.900

    Fort Plug Head Industrial IP44 (Steker)
    atribut:
    • IP Protection: IP44
  2. Mennekes Stop Kontak Panel CEE with Cover (Power Outlet)
    53%
    Mulai

    Rp209.900

    Mennekes Stop Kontak Panel CEE with Cover (Power Outlet)
    Deskripsi:
    > Industrial plug and sockets> Screw terminals> Straight
  3. Fort Plug Head Industrial (Steker Industri)
    31%
    Mulai

    Rp56.900

    Fort Plug Head Industrial (Steker Industri)
    atribut:
    • IP Protection: IP67
  4. Schneider Electric S-Classic
    Rating:
    100% of 100
    (2)
    Mulai

    Rp29.900

  5. Fort Industrial Plug 2 Pole (Steker Industri)
    Mulai

    Rp16.900

    Fort Industrial Plug 2 Pole (Steker Industri)
    atribut:
    • Voltage (V): 250
    • Current (A): 16
    • IP Protection: IP44
  6. Fort Mobile Socket 2 Pole
    Mulai

    Rp17.900

    Fort Mobile Socket 2 Pole
    atribut:
    • Voltage (V): 250
  7. Legrand Plug Head 2P+E (Steker)
    Mulai

    Rp779.900

    Legrand Plug Head 2P+E (Steker)
    atribut:
    • Current (A): 16
    • IP Protection: IP20
  8. Schneider Electric PowerLogic PM8000 series (Meter Daya)
    Mulai

    Rp4.599.900

  9. Fort Stop Kontak & Steker Industri (Power Socket/Power Outlet)
    Mulai

    Rp369.900

  10. Legrand Plug Head Straight Type P17 (Steker)
    40%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp329.900

    Legrand Plug Head Straight Type P17 (Steker)
    atribut:
    • Cable Entry: Gland Nut
    • Connection: Screwed terminal
    • Material: Plastic
  11. INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi)
    Mulai

    Rp1.399.900

    INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi)
    Deskripsi:
    A Complete Line of Insulated Copper Tube and Pipe Sheathed in High Grade Flame Retardant insulation For Thermal Resistance Up to 120 Degrees Celcius and Suitable For Any Type of Residential or Commercial Air Conditioners. As INABA DENKO Copper Tubes and Pipes Are Pre-insulated, Much of Installers Time and Energy to Assemble Copper Tube/Pipe and insulation Can Be Saved. Tubing is Supplied in Long Length Such As 20 or 30 Meter Coils, and It Also Supplies Less Risk of Gas Leakage With Less Connecting Parts. Rigid Pipe is in 4 Meter Pipes Which is More Convenient to Handle and Carry Around Even in Narrow Space At Installation Site. Available in Single Pipe (Type NC Neocoil, NH Neopipe) or Paired Linesets (Type PC Paircoil), With Plain Ends, Expanded Female End. Relevant Safety Standards - Superior Quality Control: INABA DENKO Insulated Copper Tube and Pipe Conforms to Most Current Safety and Performance Standards For Copper Pipe and Insulation. - Flame Retardant insulation: Our Insulation is Eqivalent to European Standard (EN13501-1) and German Standard (DIN4102-1, B1 Class), and Ul-94 HF-1 High-Quality Naterials - Excellent Thermal Resistance: All Insulated Tube and Pipe Products Are Fabricated With High Grade insulation With a Thermal Resistance Up to 120Degrees Celcius - Applicable to New Refrigerant: Some of Limited Size Are Non-Applicable - Wear Resistant Outer Covering: Tough Embossed Outer Covering is Easy to Tape and Prevents Damage During Installation. In Addition, Pe Foam Has Good Pressure Resistance and Its Not Easy to Be Teared Especially At The Hanging Point Upgrade Working Efficiency - Improved Installation Effiency: Easy to Bend and Cut, Paircoil (PC) Can Easily Be Separated by Hand. No tools or Cutting Are Necessary. - Length Markings: For 20M & 30M Coil, Consecutively Numbered Length Marking Are Clearly Printed At 1M Intervals on Insulation Surface to Indicate Remaining Length - Concealed Installation: For Concealed Pipe installations, Thicker insulation Types (20mm/25mm) Are Available to Further Reduce Sweating
    atribut:
    • Include: 1roll(20m)
    • Copper Thickness: 0.8mm
  12. Schneider Electric ZENcelo
    45%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp25.900

Daftar Harga hanging socket Terbaru November 2026
Fort Stop Kontak Industri IP44 with Cover (Power Outlet)Rp40.900
DV Stop Kontak Industri - Surface Mounting with Cover (Power Outlet)Rp31.900
Fort Plug Head Industrial IP44 (Steker)Rp28.900
Mennekes Stop Kontak Panel CEE with Cover (Power Outlet)Rp209.900
Fort Plug Head Industrial (Steker Industri)Rp56.900
Fort Stop Kontak Industri Panel IP44Rp39.900
Schneider Electric S-ClassicRp29.900
Fort Industrial Plug 2 Pole (Steker Industri)Rp16.900
Fort Mobile Socket 2 PoleRp17.900
Fort Stop Kontak Industri IP44Rp36.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)